0
1
2
3

Hayden Shine Trainers Ivory/Multi Size 4 Female

Order Code: ZT5114253S

£63.99 Inc VAT (20%)


Description

Say hey to Hayden Shine. Our new go-to silhouette gets a shiny new makeover with elevated metallic elements faux leather and suede detailing. The padded collar and heel give all around extra comfort paired with toothy buckle lugs
Textile synthetic and suede mix upper
Exposed foam on the tongue
Padded collar and heel counter
Easy-on lace system?
Travel ready?
Removable foam insole?
Lightweight flexible lugged outsole

See full description
Specifications for Hayden Shine Trainers Ivory/Multi Size 4 Female
  • Gender
    Women
  • Material
    Polyester
  • Sole Material
    EVA
  • Upper Material
    Polyester
  • Colour
    Ivory/Multi
  • Heel Type
    Wedge
  • Heel Height
    40mm
  • Lining Material
    Cotton
  • Shoe Size
    4
  • Fastening Method
    Lace Up
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome