0
1
2
3

Hayden Shine Trainers Ivory/Multi Size 6 Female

Order Code: ZT5114039S

£63.99 Inc VAT (20%)


Description

Say hey to Hayden Shine. Our new go-to silhouette gets a shiny new makeover with elevated metallic elements faux leather and suede detailing. The padded collar and heel give all around extra comfort paired with toothy buckle lugs
Textile synthetic and suede mix upper
Exposed foam on the tongue
Padded collar and heel counter
Easy-on lace system?
Travel ready?
Removable foam insole?
Lightweight flexible lugged outsole

See full description
Specifications for Hayden Shine Trainers Ivory/Multi Size 6 Female
  • Shoe Size
    6
  • Upper Material
    Polyester
  • Heel Height
    40mm
  • Fastening Method
    Lace Up
  • Material
    Polyester
  • Colour
    Ivory/Multi
  • Lining Material
    Cotton
  • Heel Type
    Wedge
  • Sole Material
    EVA
  • Gender
    Women
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome