0
1
2
3

Herdwick Mens Shoes Burgundy - 41

Order Code: ZT4207235S

£61.99 Inc VAT (20%)


Description

Women's comfortable slip on casual shoe with luxury leather & touch fastening. A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.
Women's comfortable slip on casual shoe with luxury leather & touch fastening.
A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.
Touch fastening closure.
TPR sole






Material = Leather/Textile/Other Materials
Upper Material = Leather
Lining Material = Textile
Sole Material = TPR
Heel Height = 40
Heel Type = Flat
Fitting = Wide Fit
Calf Width = Not Applicable
Fasting = Touch Fastening

See full description
Specifications for Herdwick Mens Shoes Burgundy - 41
  • Sole Material
    TPR
  • Heel Height
    40
  • Lining Material
    Textile
  • Heel Type
    Flat
  • Fastening Method
    Touch Fastening
  • Gender
    Women
  • Fitting
    Wide Fit
  • Shoe Size
    8
  • Material
    Leather
  • Colour
    Burgundy
  • Upper Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome