Holly Light School Shoe Female Black UK Size 2

Order Code: ZT3353679S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Light up Mary-Jane shoe with simple touch-fasten strap and butterfly decoration on the toe. Fun hearts at the heel light up with an easy on or off button.Girls black school shoeTouch Fastening strapButterfly adornment on toePurple liningHeart decoration on heel

Specifications for Holly Light School Shoe Female Black UK Size 2
  • Shoe Size
    2
  • Upper Material
    Leather
  • Fitting
    Standard
  • Fastening Method
    Touch Fastening
  • Gender
    Women
  • Colour
    Black
  • Heel Type
    Flat
  • Material
    Leather
  • Lining Material
    Textile
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome