0
1
2
3

Hudson Classic Trainers Light Beige/White Size 9 Male

Order Code: ZT5114252S

£63.99 Inc VAT (20%)


Description

Meet our new favourite fall look: the Hudson Classic. Mixed textiles like a faux leather upper suede heel and toe bumper give the court inspired look and feel with a modern day treatment.
Synthetic upper
Padded heel
Comfort cushioned ankle collar
Elastic laces
Easy-on system
Travel ready
Removable foam insole
Lightweight flexible outsole

See full description
Specifications for Hudson Classic Trainers Light Beige/White Size 9 Male
  • Fastening Method
    Elastic Laces
  • Colour
    Light Beige/White
  • Material
    Suede
  • Lining Material
    Polyester
  • Upper Material
    Suede
  • Heel Height
    20mm
  • Heel Type
    Flat
  • Gender
    Men
  • Shoe Size
    9
  • Sole Material
    EVA
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome