Hula Womens Slip on Shoes Female Black UK Size 5

Order Code: ZT3355946S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Women's low wedge moccasin loafer with studded detail on shoe.The Amblers ladies style loafer is a smart and high class shoePU upperBuckle decal with 3 studsRuched Seams around toe boxRe-enforced quarter for sturdiness of heel

Specifications for Hula Womens Slip on Shoes Female Black UK Size 5
  • Sole Material
    PU
  • Material
    PU
  • Shoe Size
    5
  • Colour
    Black
  • Heel Height
    20
  • Upper Material
    PU
  • Heel Type
    Wedge
  • Fastening Method
    Slip On
  • Fitting
    Standard
  • Lining Material
    Other Materials
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome