Idbury Shoe Female Chocolate UK Size 5

Order Code: ZT3369958S

£36.99 Inc VAT (20%)


Description

A traditional boat shoe with classic suede leather and comfort-fit two lacing system. Memory foam footbedComfortably soft suede leather upperMemory foam footbedtwo lacing system

Specifications for Idbury Shoe Female Chocolate UK Size 5
  • Heel Height
    30mm
  • Shoe Size
    5
  • Sole Material
    TPR
  • Fitting
    Standard
  • Colour
    Chocolate
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Gender
    Women
  • Fastening Method
    Lace Up
  • Upper Material
    Suede
  • Material
    Suede

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome