0
1
2
3
4
5
6
7

Invader Hiker Safety Footwear Male Honey UK Size 10

Order Code: ZT3364971S

£112.99 Inc VAT (20%)


Description

The Invader takes Cat Footwear's iconic Intruder and adds trusted durability and toughness with a steel toe giving consumers the style they want with the protection they needSoft breathable nylon mesh sock lining with NXT antibacterial layer to reduce odorSingle density Ease footbed for lightweight comfortSteel toe protects against impact and compressionStrobel construction provides superior flexibility and lightweight durabilityEnergy absorbent outsoleT1455 rubber outsole performs against fuel oil and water and is abrasion and heat resistantCat powered traction with slip resistant rubber outsole

See full description
Specifications for Invader Hiker Safety Footwear Male Honey UK Size 10
  • Fitting
    Medium
  • Heel Type
    Block
  • Shoe Size
    10
  • Sole Material
    Rubber
  • Lining Material
    Nylon Mesh + NXT
  • Upper Material
    PU Coated Leather
  • Colour
    Honey
  • Fastening Method
    Lace Up
  • Material
    PU Coated Leather
  • Gender
    Men
  • Heel Height
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome