Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Jalas 1268 S3, SRC, Ci, Hro, HI Shoe Black SZ-36 UK-3
By Ejendals
Order Code:
ZT2492988S
£169.99
Inc VAT (20%)
£179.99
5.5% off
1
Add to basket
Get it on
Fri, 13th Dec
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/safety/casual-shoes/jalas-1268-s3-src-ci-hro-hi-shoe-black-sz-36-uk-3/p/ZT2492988S
Add to quotation
View all Casual Shoes
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for Jalas 1268 S3, SRC, Ci, Hro, HI Shoe Black SZ-36 UK-3
MFR Part No.
1268-36
Series
Jalas 1268
Colour
Blue
Toe Impact Protection
200J
Safety Classification
S3
Fastening Method
BOA Lacing System
Shoe Size
3
Gender
Unisex
Resistance Features
Cold-Insulation
Heat-Insulation
Perforation-Resistant
Shock Absorption
Standards Met
EN ISO 20345, 2011
Toe Cap Material
Composite
Wide Fitting
No
Ladder Grip
No
Sole Material
Rubber
Vegan
No
Ankle Protection
No
Metal Free
No
Metatarsal Protection
No
Slip Resistance Rating
SRC
Upper Material
Leather
Product Type
Metal Safety Shoes
ESD
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome