Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Jalas 1548 Route+ S3, SRC, Ci, HRO Shoe Black SZ-44 UK-9.5
By Ejendals
Order Code:
ZT2492289S
£119.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
119.99
https://www.zoro.co.uk/shop/safety/casual-shoes/jalas-1548-route%2B-s3-src-ci-hro-shoe-black-sz-44-uk-9-5/p/ZT2492289S
Add to quotation
View all Casual Shoes
Description
Description unavailable
Specifications
Specifications for Jalas 1548 Route+ S3, SRC, Ci, HRO Shoe Black SZ-44 UK-9.5
MFR Part No.
1548-44
Colour
Black
Series
Jalas Route+ 1548
Slip Resistance Rating
SRC
Ladder Grip
No
Shoe Size
9.5
Metatarsal Protection
No
Gender
Unisex
Fastening Method
Laces
Toe Impact Protection
200J
Safety Classification
S3
Standards Met
EN ISO 20345, 2011
Ankle Protection
No
Resistance Features
Cold-Insulation
Wide Fitting
No
ESD
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome