Jalas 1548 Route+ S3, SRC, Ci, HRO Shoe Black SZ-44 UK-9.5

Order Code: ZT2492289S

£119.99 Inc VAT (20%)

Currently unavailable


Description unavailable

Specifications for Jalas 1548 Route+ S3, SRC, Ci, HRO Shoe Black SZ-44 UK-9.5
  • MFR Part No.
    1548-44
  • Colour
    Black
  • Series
    Jalas Route+ 1548
  • Slip Resistance Rating
    SRC
  • Ladder Grip
    No
  • Shoe Size
    9.5
  • Metatarsal Protection
    No
  • Gender
    Unisex
  • Fastening Method
    Laces
  • Toe Impact Protection
    200J
  • Safety Classification
    S3
  • Standards Met
    EN ISO 20345, 2011
  • Ankle Protection
    No
  • Resistance Features
    Cold-Insulation
  • Wide Fitting
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome