Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Jalas 3460A Light-Sport S2, SRC Trainer Black SZ-40 UK-6.5
By Ejendals
Order Code:
ZT2492818S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/safety/casual-shoes/jalas-3460a-light-sport-s2-src-trainer-black-sz-40-uk-6-5/p/ZT2492818S
Add to quotation
View all Casual Shoes
Description unavailable
Specifications
Specifications for Jalas 3460A Light-Sport S2, SRC Trainer Black SZ-40 UK-6.5
Colour
Orange
Series
Jalas M-Sport Light
MFR Part No.
3460A-40
Sole Material
Polyurethane
Slip Resistance Rating
SRC
Wide Fitting
No
Vegan
No
Safety Classification
S2
Upper Material
Textile
Shoe Size
6.5
Gender
Unisex
Metal Free
No
Standards Met
EN ISO 20345, 2011
Toe Cap Material
Aluminium
Product Type
Metal Safety Shoes
Toe Impact Protection
200J
Ankle Protection
No
Ladder Grip
No
Fastening Method
Laces
Metatarsal Protection
No
ESD
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome