0
1
2
3

Jalas 9955 Exalter S1, P, SRC, HRO Boot Black SZ-34 UK-1.5

Order Code: ZT2491993S

£199.99 Inc VAT (20%)

Currently unavailable

Description

The JALAS® Exalter 9955 safety trainer is designed to provide an ergonomic fit and optimal comfort. The lightweight aluminium toecap provides up to 200 Joules of impact protection, while the sock-style construction coupled with PORON® XRD™ shock-absorption provides unrivalled comfort during prolonged wear; and protects against strain and injuries to the feet and joints.

Features and Benefits
• Multilayer FX3 Supreme insole includes a plasma-treated composite (PTC) textile nail protection to prevent piercing injuries in industrial environments
• Water-repellent microfibre upper helps to keep feet dry in wet environments
• VIBRAM® high grip, oil-resistant outsole delivers superior grip in slippery conditions and ensures a safety on ladders
• Anti-static properties help to prevent the build-up of static electricity
• Enhanced abrasion protection on the toe protects the trainer to ensure a longer service life
• Shank placement in the heel enhances stability to keep the feet straight and prevent ankle injuries
• Free from animal-derived materials
• Ventilating insole keeps the feet cool and comfortable during extended wear

Typical Applications
• Working both indoors and outdoors
• Industrial environments where the risk of sharps penetration is high
• Clean environments

Standards
• CE CAT II
• EN ISO 20345:2011 S3 SRC HRO
• IEC 61340-5-1 (ESD)

See full description
Specifications for Jalas 9955 Exalter S1, P, SRC, HRO Boot Black SZ-34 UK-1.5
  • Series
    Exalter
  • Colour
    Red
  • MFR Part No.
    9955-34
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Shock Absorption
    Water-Repellent
    Puncture-Resistant
  • Upper Material
    Microfibre
    Textile
  • Shoe Size
    1.5
  • Product Type
    Metal Safety Trainers
  • Midsole Material
    Polyurethane
  • Safety Classification
    S3
  • Gender
    Unisex
  • Standards Met
    IEC 61340-5-1 (ESD)
    EN ISO 20345, 2011
  • Wide Fitting
    No
  • ESD
    Yes
  • Sole Material
    Vibram
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Ladder Grip
    No
  • Vegan
    No
  • Toe Cap Material
    Aluminium
  • Metal Free
    No
  • Toe Impact Protection
    200J
  • Fastening Method
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome