Jaxter Sport Sandal Male Marine UK Size 9.5

Order Code: ZT3367689S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

The Jaxter Sport Sandal is an easy pool slide for relaxing summer days yet comfortable enough for a casual stroll on the town.Casual SandalsGant logo on upperOpen toe designComfy and cool style perfect for the height of summer

Specifications for Jaxter Sport Sandal Male Marine UK Size 9.5
  • Fitting
    Original
  • Sole Material
    Rubber
  • Material
    TPU
  • Shoe Size
    9.5
  • Heel Type
    Flat
  • Gender
    Men
  • Upper Material
    TPU
  • Fastening Method
    Slip On
  • Lining Material
    TPU
  • Heel Height
    20
  • Colour
    Marine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome