Joree Sneaker Male Cognac UK Size 9.5

Order Code: ZT3366736S

£99.99 Inc VAT (20%)


Description

Built on a lightweight rubber sole the Joree Sneakers have an elegant polished look with their smooth leather upper and stamped diamond G logo. Pair with jeans or chinos for a casual look that can take you anywhere.Lace up TrainerCow leather upperRubber soleRecycled recovery foam insole

Specifications for Joree Sneaker Male Cognac UK Size 9.5
  • Shoe Size
    9.5
  • Lining Material
    Synthetic
  • Material
    Leather
  • Fitting
    Original
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Fastening Method
    Lace Up
  • Heel Height
    20
  • Colour
    Cognac
  • Sole Material
    Rubber
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome