Joree Sneaker Male White UK Size 7

Order Code: ZT3366660S

£149.99 Inc VAT (20%)

Currently unavailable

Description

Built on a lightweight rubber sole the Joree Sneakers have an elegant polished look with their smooth leather upper and stamped diamond G logo. Pair with jeans or chinos for a casual look that can take you anywhere.Lace up TrainerCow leather upperRubber soleRecycled recovery foam insole

Specifications for Joree Sneaker Male White UK Size 7
  • Fitting
    Original
  • Material
    Leather
  • Lining Material
    Synthetic
  • Shoe Size
    7
  • Fastening Method
    Lace Up
  • Sole Material
    Rubber
  • Gender
    Men
  • Upper Material
    Leather
  • Heel Height
    20
  • Heel Type
    Flat
  • Colour
    White