Kai Wedge Female Tan UK Size 4

Order Code: ZT3369867S

£69.99 Inc VAT (20%)


Description

When it comes to warm-weather styling our Kai wedges are at the top of our list. This stylish pair is available in a range of colourways each with an espadrille sole and a chic snaffle trim.Adjustable ankle strapDune brandingRope midsole

Specifications for Kai Wedge Female Tan UK Size 4
  • Heel Height
    110
  • Colour
    Tan
  • Gender
    Women
  • Fitting
    Standard
  • Heel Type
    Wedge
  • Lining Material
    Synthetic
  • Shoe Size
    4
  • Sole Material
    Synthetic
  • Fastening Method
    Buckle
  • Material
    Leather
  • Upper Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome