0
1
2
3
4
5
6

Kelissa Sandal Female Orange UK Size 8

Order Code: ZT3370182S

£59.99 Inc VAT (20%)


Description

Upgrade your summertime line-up with this effortlessly stylish sandal. Lifted by a high wedge heel and designed with cross over straps. It's complete with a secure ankle buckle fastening and has a sandal toe.Dune brandingRounded open toeRaised profile

Specifications for Kelissa Sandal Female Orange UK Size 8
  • Fastening Method
    Buckle
  • Material
    Synthetic
  • Sole Material
    Synthetic
  • Heel Height
    90
  • Fitting
    Standard
  • Gender
    Women
  • Shoe Size
    8
  • Heel Type
    Wedge
  • Colour
    Orange
  • Lining Material
    Synthetic
  • Upper Material
    Synthetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome