Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Kiev Ladies Bootee Slippers (Pk of 12) Female Grey
By Divaz
Order Code:
ZT3355996S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/safety/casual-shoes/kiev-ladies-bootee-slippers-pk-of-12-female-grey/p/ZT3355996S
Add to quotation
View all Casual Shoes
Description
Kiev Ladies Bootee Slippers (Pk Of 12) Female Grey
Specifications
Specifications for Kiev Ladies Bootee Slippers (Pk of 12) Female Grey
Sole Material
Textile Sole
Colour
Grey
Lining Material
Textile
Gender
Women
Fitting
Standard
Fastening Method
Slip On
Material
Textile
Heel Type
Flat
Upper Material
Textile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome