0
1
2
3
4
5
6

Koral Sandal Female Tan UK Size 7

Order Code: ZT3370171S

£71.99 Inc VAT (20%)


Description

Holiday evenings call for wedges. The Koral features lattice front straps and a classic cork sole. In matte leather they're sure to last you for many summers to come.Dune brandingOpen toe designRaised profile

Specifications for Koral Sandal Female Tan UK Size 7
  • Fastening Method
    Buckle
  • Sole Material
    Synthetic
  • Material
    Leather
  • Heel Type
    Block
  • Upper Material
    Leather
  • Fitting
    Standard
  • Lining Material
    Synthetic
  • Heel Height
    110
  • Colour
    Tan
  • Gender
    Women
  • Shoe Size
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome