Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Love Boat Rodi Shoe Female Black UK Size 7
By The Flexx
Order Code:
ZT3356516S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.14
5%
10 +
£33.29
10%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/safety/casual-shoes/love-boat-rodi-shoe-female-black-uk-size-7/p/ZT3356516S
Add to quotation
View all Casual Shoes
Description
LOW HEEL COURT SHOEFLEXIBLE
Tags:
#BulkDiscount
Specifications
Specifications for Love Boat Rodi Shoe Female Black UK Size 7
Fitting
Standard
Material
LEATHER
Lining Material
MAN MADE
Shoe Size
7
Fastening Method
Slip On
Heel Height
4mm
Gender
Women
Heel Type
Mid Cut
Colour
Black
Upper Material
LEATHER
Sole Material
MAN MADE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome