Lucie Senior Mary Jane Shoe Female Black UK Size 2

Order Code: ZT3358882S

£26.99 Inc VAT (20%)


Description

Mary Jane style and easy wearing comfort come in the Mirak Lucie girls leather shoe.Girls Mary Jane formal school shoeFormal leather upper with stitching detailAdjustable touch fasten patent leather strapTough and durable EVA foot beds with arch supportSporty cushioning out sole ideal for the play ground

Specifications for Lucie Senior Mary Jane Shoe Female Black UK Size 2
  • Fastening Method
    Touch Fastening
  • Sole Material
    Rubber
  • Heel Height
    10
  • Shoe Size
    2
  • Upper Material
    Leather
  • Lining Material
    Textile
  • Fitting
    Standard
  • Colour
    Black
  • Heel Type
    Flat
  • Gender
    Women
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome