0
1
2
3
4
5

Lulu Leather Toe-Post Sandals Female Deepest Blue UK Size 8

Order Code: ZT3362134S

£52.99 Inc VAT (20%)


Description

FitFlop's minimalist Lulu sandals feature a timeless triangular vamp softly padded leather uppers and FitFlop's legendary ergonomic Microwobbleboard midsoles. The classic pick for those who are limiting themselves to a single new pair a season.Majorly comfortable - a classic pickMicrowobbleboard midsole provides three level of targeted cushioningSlip resistant rubber outsole.

Specifications for Lulu Leather Toe-Post Sandals Female Deepest Blue UK Size 8
  • Colour
    Deepest Blue
  • Lining Material
    Polyester
  • Material
    Leather
  • Shoe Size
    8
  • Fastening Method
    Slip On
  • Gender
    Women
  • Sole Material
    EVA/Rubber
  • Upper Material
    Leather
  • Heel Type
    Flat
  • Heel Height
    40
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome