0
1
2
3
4
5
6
7

Magnet Sandal Female Black UK Size 4

Order Code: ZT3370081S

£69.99 Inc VAT (20%)


Description

Classy and Chic; The Magnet is a modern mule crafted from butter-soft leather. Finished with a square toe and angular heel they're a new season must.Twisted knot design on upperElevated block heelDune branding

Specifications for Magnet Sandal Female Black UK Size 4
  • Heel Type
    Block
  • Material
    Leather
  • Lining Material
    Leather
  • Gender
    Women
  • Fitting
    Standard
  • Heel Height
    75
  • Upper Material
    Leather
  • Colour
    Black
  • Sole Material
    Synthetic
  • Fastening Method
    Slip On
  • Shoe Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome