Magpie Black Classic Slip-On Casual Shoes For Male - Size 41

Order Code: ZT4905819S

£61.99 Inc VAT (20%)


Description

A smart and stylish mens slip on waterproof leather shoe. With leather panel detailing. On a wide fit sole unit with a memory foam footbed that will gently mould and cushion to your feet. Comfort never looked so good!
A smart and stylish mens slip on waterproof leather shoe.
With leather panel detailing.
On a wide fit sole unit with a memory foam footbed that will gently mould and cushion to your feet.
Comfort never looked so good!

See full description
Specifications for Magpie Black Classic Slip-On Casual Shoes For Male - Size 41
  • Heel Height
    40mm
  • Heel Type
    Flat
  • Material
    Leather
  • Fitting
    Wide Fit
  • Upper Material
    Leather
  • Sole Material
    TPR
  • Shoe Size
    7
  • Fastening Method
    Slip On
  • Gender
    Men
  • Colour
    Black
  • Lining Material
    Textile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome