Mahon Ladies Slipper Female Black UK Size 6

Order Code: ZT3354711S

£51.99 Inc VAT (20%)


Description

Traditional leather house shoes from Cincasa. This luxury womens mule slipper is crafted with a supple metallic leather upper with vintage designed leather soled base with subtle wedge.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Mahon Ladies Slipper Female Black UK Size 6
  • Lining Material
    Textile
  • Heel Height
    40mm
  • Sole Material
    Leather
  • Gender
    Women
  • Shoe Size
    6
  • Colour
    Black
  • Material
    Leather
  • Upper Material
    Leather
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome