Mahon Ladies Slipper Female Navy UK Size 5

Order Code: ZT3354862S

£51.99 Inc VAT (20%)


Description

Traditional leather house shoes from Cincasa. This luxury womens mule slipper is crafted with a supple metallic leather upper with vintage designed leather soled base with subtle wedge.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Mahon Ladies Slipper Female Navy UK Size 5
  • Fastening Method
    Slip On
  • Lining Material
    Textile
  • Colour
    Navy
  • Sole Material
    Leather
  • Upper Material
    Leather
  • Gender
    Women
  • Fitting
    Standard
  • Shoe Size
    5
  • Material
    Leather
  • Heel Height
    40
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome