Mahon Ladies Slipper Female Pewter UK Size 5

Order Code: ZT3354553S

£53.99 Inc VAT (20%)


Description

Traditional leather house shoes from Cincasa. This luxury womens mule slipper is crafted with a supple metallic leather upper with vintage designed leather soled base with subtle wedge.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Mahon Ladies Slipper Female Pewter UK Size 5
  • Shoe Size
    5
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Colour
    Pewter
  • Gender
    Women
  • Material
    Leather
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Heel Height
    40
  • Fitting
    Standard
  • Sole Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome