Mahon Ladies Slipper Female Pewter UK Size 6

Order Code: ZT3354763S

£51.99 Inc VAT (20%)


Description

Traditional leather house shoes from Cincasa. This luxury womens mule slipper is crafted with a supple metallic leather upper with vintage designed leather soled base with subtle wedge.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Mahon Ladies Slipper Female Pewter UK Size 6
  • Colour
    Pewter
  • Material
    Leather
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Fastening Method
    Slip On
  • Shoe Size
    6
  • Upper Material
    Leather
  • Sole Material
    Leather
  • Gender
    Women
  • Heel Height
    40mm
  • Fitting
    Standard