Mahon Ladies Slipper Female Pewter UK Size 8

Order Code: ZT3354731S

£51.99 Inc VAT (20%)


Description

Traditional leather house shoes from Cincasa. This luxury womens mule slipper is crafted with a supple metallic leather upper with vintage designed leather soled base with subtle wedge.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Mahon Ladies Slipper Female Pewter UK Size 8
  • Upper Material
    Leather
  • Shoe Size
    8
  • Heel Height
    40mm
  • Material
    Leather
  • Sole Material
    Leather
  • Fastening Method
    Slip On
  • Gender
    Women
  • Colour
    Pewter
  • Heel Type
    Flat
  • Lining Material
    Textile
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome