Marbella Ventilated Ballerina Female Pink UK Size 4

Order Code: ZT3358513S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Lightweight drytech mesh upper allows feet to breatheSingle touch fastening tab on cross strapThree layered sole with engineered openings to evacuate moistureExtremely light non-marking Neoprene PU sole absorbs shocksMachine washable at 30 degreesAeronet 2D non-metallic membrane between out & inner soleEco-friendly antibacterial bamboo technology insoleComfortable to wear with or without socksInnovative design to reduce sweating and unpleasant odours.

See full description
Specifications for Marbella Ventilated Ballerina Female Pink UK Size 4
  • Gender
    Women
  • Colour
    Pink
  • Lining Material
    Textile
  • Fastening Method
    Lace Up
  • Material
    Textile
  • Heel Type
    Flat
  • Sole Material
    Phylon
  • Upper Material
    Textile
  • Shoe Size
    4
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome