Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
Maria Girls Bts Shoes Female Black UK Size 8
By Mirak
Order Code:
ZT3356630S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/casual-shoes/maria-girls-bts-shoes-female-black-uk-size-8/p/ZT3356630S
Add to quotation
View all Casual Shoes
Description
Girls black school shoeSingle Touch Fastening strapRubber soleDecorative embroidery
Specifications
Specifications for Maria Girls Bts Shoes Female Black UK Size 8
Fastening Method
Touch Fastening
Lining Material
Textile
Upper Material
Leather
Fitting
Standard
Sole Material
Rubber
Shoe Size
8
Heel Height
602
Heel Type
Flat
Colour
Black
Gender
Women
Material
Leather
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome