0
1
2
3
4
5

Marty Braided Mule Shoe Army UK Size = 8 EU Size = 42 - Male

Order Code: ZT4180222S

£44.99 Inc VAT (20%)


Description

Warm days. Cool feet. Go-everywhere comfort. That's the Marty Braided Mule breathable perfect addition for the pool-side starter pack.Mule DesignUltralight OutsoleSuper flexibleSoft cotton cavas upper

Specifications for Marty Braided Mule Shoe Army UK Size = 8 EU Size = 42 - Male
  • Heel Type
    Wedge
  • Gender
    Men
  • Heel Height
    30mm
  • Fastening Method
    Slip On
  • Colour
    Army
  • Upper Material
    80% Cotton + 20% Polyester
  • Shoe Size
    8
  • Sole Material
    Cork
  • Material
    80% Cotton + 20% Polyester
  • Lining Material
    100% Cotton
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome