0
1
2
3
4
5
6

Mikka Braided Shoe Male Fossil UK Size 7

Order Code: ZT3369208S

£44.99 Inc VAT (20%)


Description

A casual slip-on design with classic shape in wide comfy fit. The Mikka Braided shoe features HEYDUDE's easy-on system with a hidden elastic gore which allows ease when stepping right in.Flex & Fold TechnologyBreathable cotton-blend canvas with distressed detailingContrasting printed cotton-blend liningEasy-On System with elastic lacesUltralight outsoleCork-lined removable insole

See full description
Specifications for Mikka Braided Shoe Male Fossil UK Size 7
  • Lining Material
    100% Cotton
  • Heel Height
    20mm
  • Fastening Method
    Slip On
  • Material
    Braided 100%
  • Shoe Size
    7
  • Colour
    Fossil
  • Gender
    Men
  • Sole Material
    Cork 13% + EVA 87%
  • Upper Material
    Braided 100%
  • Fitting
    Standard
  • Heel Type
    Wedge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome