Milos Touch Fastening Sports Shoes White UK Size = 1 EU Size = 33 - Unisex

Order Code: ZT4178713S

£18.99 Inc VAT (20%)


Description

Children's touch-fasten trainer ideal for school sports and PE lessons and sports clubs. Great value back to school shoe with twin touch fasten straps padded collar and tongue rear pull loop and sporty outsole.Mirak Milos Touch Fastening Childrens Sports ShoesLight weight and comfortable for all day wearPull on Tab for easeTouch fastening for quick on and off

Specifications for Milos Touch Fastening Sports Shoes White UK Size = 1 EU Size = 33 - Unisex
  • Lining Material
    Textile
  • Material
    PU
  • Heel Type
    Flat
  • Gender
    Unisex
  • Upper Material
    PU
  • Sole Material
    TPR
  • Heel Height
    25
  • Shoe Size
    1
  • Colour
    White
  • Fastening Method
    Touch Fastening
  • Fitting
    Standard