0
1
2
3
4
5

Miltoon Homeslipper Male Marine UK Size 8.5

Order Code: ZT3367673S

£49.99 Inc VAT (20%)

Currently unavailable

Description

Multifunctional home slipper for home office and leisure. The upper is made from recycled material with embroidered GANT lettering. With textile lining made from recycled material and a light outsole.Perfect for lounging at home these Slippers are as cozy as it getsThey make the perfect match with our bathrobesGant branding on outer sole

Specifications for Miltoon Homeslipper Male Marine UK Size 8.5
  • Fastening Method
    Slip On
  • Gender
    Men
  • Fitting
    Standard
  • Sole Material
    EVA
  • Lining Material
    Textile
  • Heel Height
    5mm
  • Shoe Size
    8.5
  • Material
    Recycled Synthetic
  • Upper Material
    Recy. Synthetic
  • Colour
    Marine