Minions Slip on Trainer Male Blue/Yellow UK Size 7.5

Order Code: ZT3353345S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Official Despicable Me 3 canvas shoes featuring your favourite Minions on the front. Easy slip-on design made for play time.Official Despicable Me 3 Minions ShoesLightweight canvas upperMinions print on frontSlip-on style with elasticated gussetsDM3 print on sideSoft textile liningSporty daps with textured soleLightweight and flexible outsole

Specifications for Minions Slip on Trainer Male Blue/Yellow UK Size 7.5
  • Fitting
    Standard
  • Upper Material
    Textile
  • Colour
    Blue/Yellow
  • Fastening Method
    Slip On
  • Material
    Textile
  • Lining Material
    Textile
  • Gender
    Men
  • Shoe Size
    7.5
  • Heel Type
    Flat
  • Sole Material
    Synthetic