Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
MJ167 Chums Mto Male Navy UK Size 10
By Mirak
Order Code:
ZT3354929S
£5.29
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
5.29
https://www.zoro.co.uk/shop/safety/casual-shoes/mj167-chums-mto-male-navy-uk-size-10/p/ZT3354929S
Add to quotation
View all Casual Shoes
Description
MJ167 CHUMS MTO Male Navy UK Size 10
Specifications
Specifications for MJ167 Chums Mto Male Navy UK Size 10
Fastening Method
Slip On
Colour
Navy
Fitting
EEE
Gender
Men
Heel Type
Flat
Shoe Size
10