Molly Canvas Sandal Female Blue UK Size 5

Order Code: ZT3353708S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Lightweight women's canvas touch-fasten shoe ideal for warmer weather. A fully opening style with twin touch fasten straps closed back and comfortable open toe finish.Comfortable open-toe canvas sandal ideal for casual wearDesigned to open out fully for easy accessibilityTwin adjustable touch and close straps for personalised fitCrafted with a soft canvas upper and padded textile liningBeautifully printed with meadow petals and twinesComfortably padded built-in textile foot bedTextured vulcanised rubber sole unitStandard/E Fitting

See full description
Specifications for Molly Canvas Sandal Female Blue UK Size 5
  • Colour
    Blue
  • Fitting
    Standard
  • Heel Type
    Flat
  • Shoe Size
    5
  • Fastening Method
    Touch Fastening
  • Gender
    Women
  • Material
    Textile
  • Lining Material
    Textile
  • Upper Material
    Textile
  • Sole Material
    Rubber