0
1
2

Morris Plimsolls Unisex White UK Size 2

Order Code: ZT3358110S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

Great value children's plimsoll with traditional canvas uppers and non-marking rubber outsole. Securely fitted with adjustable lace up front and cord lacing. The ideal school shoes for PE and indoor gym halls.Unisex Lace-Up PlimsollManufactured with a Textile UpperRubber Sole

Specifications for Morris Plimsolls Unisex White UK Size 2
  • Fitting
    Standard
  • Sole Material
    Rubber
  • Colour
    White
  • Upper Material
    Textile
  • Gender
    Unisex
  • Heel Type
    Flat
  • Heel Height
    20
  • Fastening Method
    Lace Up
  • Material
    Textile
  • Shoe Size
    2
  • Lining Material
    Textile