0
1
2
3
4

Morris Plimsolls Unisex White UK Size 3

Order Code: ZT3357512S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

Great value children's plimsoll with traditional canvas uppers and non-marking rubber outsole. Securely fitted with adjustable lace up front and cord lacing. The ideal school shoes for PE and indoor gym halls.Unisex Lace-Up PlimsollManufactured with a Textile UpperRubber Sole

Specifications for Morris Plimsolls Unisex White UK Size 3
  • Fastening Method
    Lace Up
  • Lining Material
    Textile
  • Shoe Size
    3
  • Sole Material
    Rubber
  • Gender
    Unisex
  • Fitting
    Standard
  • Upper Material
    Textile
  • Material
    Textile
  • Heel Type
    Flat
  • Heel Height
    20
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome