0
1
2
3
4

Naike S2 SRC Women's Black Safety Shoes - Size 3

Order Code: ZT1180198X

£33.99 Inc VAT (20%)

Currently unavailable

Description

Water repellent leather upper. 100% polyamide Texelle fabric internal lining, breathable, it absorbs and releases the moisture, abrasion resistant. Padded heel. Single density polyurethane sole. Steel toecap to 200J.
To EN ISO 20345:2011.

Specifications for Naike S2 SRC Women's Black Safety Shoes - Size 3
  • Sole Material
    Polyurethane
  • Standards Met
    EN ISO 20345:2011
  • Gender
    Women
  • ESD
    No
  • Midsole Material
    Leather
  • Slip Resistance Rating
    SRC
  • Series
    Naike
  • MFR Part No.
    84030-006
  • Safety Classification
    S2
  • Wide Fitting
    No
  • Colour
    Black
  • Upper Material
    Leather
  • Resistance Features
    Water-repellent
    Abrasion-resistant
  • Shoe Size
    3
  • Toe Cap Material
    Steel
  • Product Type
    Metal Safety Shoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome