Navy Herdwick Shoes for Female - 40

Order Code: ZT4270808S

£61.99 Inc VAT (20%)


Description

Women's comfortable slip on casual shoe with luxury leather & touch fastening. A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.
Women's comfortable slip on casual shoe with luxury leather & touch fastening.
A leather lined memory foam foot bed gently moulds to the shape of the foot for all day comfort.
Touch fastening closure.
TPR sole

See full description
Specifications for Navy Herdwick Shoes for Female - 40
  • Fastening Method
    Touch Fastening
  • Lining Material
    Textile
  • Shoe Size
    7
  • Heel Type
    Flat
  • Material
    Leather
  • Heel Height
    40
  • Fitting
    Wide Fit
  • Upper Material
    Leather
  • Gender
    Women
  • Colour
    Navy
  • Sole Material
    TPR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome