Northwood Sheepskin Moccasin Slipper Male Navy UK Size 7

Order Code: ZT3363178S

£42.99 Inc VAT (20%)


Description

Inspired by cosy country cottages and village home comforts of the local area Northwood is a premium moccasin slipper with luxurious double faced sheepskin and soft suede uppers for ultimate comfort.Crafted with a soft leather suede upperLuxurious soft thick sheepskin lining and footbedMoccasin stitched detail360 degree lacing systemComfort sole with grips

Specifications for Northwood Sheepskin Moccasin Slipper Male Navy UK Size 7
  • Upper Material
    Leather
  • Fastening Method
    Slip On
  • Colour
    Navy
  • Fitting
    Standard
  • Shoe Size
    7
  • Lining Material
    Sheepskin Fur
  • Heel Height
    5
  • Sole Material
    TPR
  • Gender
    Men
  • Heel Type
    Flat
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome