Original PPE Black/Orange One Size

Order Code: ZT2418880S

£89.99 Inc VAT (20%)


Description

The FENTO ORIGINAL is our best-selling product. It naturally offers the ergonomics you expect of us: the Ergonomic Wedge ensures the correct distribution of pressure across the lower leg which prevents knee and back complaints.Improved fit which takes on the shape of your own knee after a while and thus offers even greater comfort flexibility and ergonomicsExceptionally wear-resistant and has a broad flat surface for extra stabilityReplaceable inlay for when it needs to be replacedCompletely water repellentWide elastic straps do not pinch behind the knee

See full description
Specifications for Original PPE Black/Orange One Size
  • Shoe Size
    One Size
  • Length
    260mm
  • Weight
    635g
  • Gender
    Unisex
  • Width
    160mm
  • Height
    156mm
  • Colour
    Black/Orange
  • Fastening
    Touch Fastening
    Touch Fastening
  • Fitting
    Standard
  • Fastening Method
    Touch Fastening
  • Material
    Eva Foam, Polyester Fabric, Rebonded Foam, Rubber & Polyester Straps, Pvc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome