Patricia Cotton Slip on Summer Shoe Female Beige UK Size 3

Order Code: ZT3357417S

£19.99 Inc VAT (20%)


Description

Lightweight women's canvas slip on floral loafer shoe ideal for warmer weather or as a house slipper. An elegant flower pattern adorns the shoe inside and out bringing summer into your living space all year round.Upper and lining crafted with natural 100% pure cotton fibresBeautifully printed with flowers inside and outCan be worn as a house slipper or for casual summer comfortSoft cushioning beneath the fabric lining offers superb comfortUpper: CottonSole: Rubber

See full description
Specifications for Patricia Cotton Slip on Summer Shoe Female Beige UK Size 3
  • Fastening Method
    Slip On
  • Lining Material
    Textile
  • Gender
    Women
  • Material
    Textile
  • Fitting
    Standard
  • Upper Material
    Textile
  • Sole Material
    Rubber
  • Heel Height
    20
  • Shoe Size
    3
  • Colour
    Beige
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome