Patricia O1 SRC ESD Occupational Footwear Female Black UK Size 7

Order Code: ZT3369561S

£54.99 Inc VAT (20%)


Description

Airy and trendy sneaker for her; Patricia is a light breathable sneaker for women that meets the latest fashion trends and it meets the strictest safety standards as wellThe removable memory foam insole provides extra comfort during stepping and can be exchanged with your own orthopedic sole.Coolmax lining technology transports moisture and sweat so that the body stays dryRubber outsoles with Oxytraction technology provide excellent traction on both dry and wet floors and meet SRC (SRA+ SRB) standards.

See full description
Specifications for Patricia O1 SRC ESD Occupational Footwear Female Black UK Size 7
  • Fitting
    Standard
  • Material
    Synthetic Leather
  • Upper Material
    Synthetic Leather
  • Lining Material
    Mesh
  • Sole Material
    Rubber
  • Shoe Size
    7
  • Heel Height
    20
  • Heel Type
    Flat
  • Gender
    Women
  • Fastening Method
    Lace Up
  • Colour
    Black