Peacock Pink Wendy Sox Female - 6

Order Code: ZT4269935S

£44.99 Inc VAT (20%)
£49.9910% off


Description

Treat your feet right - they do a lot of work. The Wendy Sox features a woven knit textile that hugs in all the right spots and our signature HEYDUDE construction for easy on easy off.Textile upper?Woven laces?Lightweight outsole ?Flexible outsole ?Easy-on system?Travel ready?Removable foam insole?

Specifications for Peacock Pink Wendy Sox Female - 6
  • Gender
    Women
  • Fastening Method
    Lace Up
  • Upper Material
    Polyester/Cotton/Spandex
  • Heel Type
    Wedge
  • Colour
    Peacock Pink
  • Lining Material
    95% Cotton, 5% Spandex
  • Shoe Size
    6
  • Fitting
    Standard
  • Heel Height
    20mm
  • Material
    Polyester/Cotton/Spandex
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome