Pedro Mens Slipper Male Wine UK Size 13

Order Code: ZT3357027S

£44.99 Inc VAT (20%)

Currently unavailable

Description

Traditional leather house shoes from Cincasa. This luxury mens mule slipper is crafted with a supple leather upper with vintage designed leather soled base.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfort

Specifications for Pedro Mens Slipper Male Wine UK Size 13
  • Lining Material
    Textile
  • Colour
    Wine
  • Fitting
    Standard
  • Sole Material
    Leather
  • Upper Material
    Leather
  • Shoe Size
    13
  • Heel Type
    Flat
  • Material
    Leather
  • Gender
    Men
  • Fastening Method
    Slip On