Pembroke Sandal Female Brown UK Size 4

Order Code: ZT3370050S

£44.99 Inc VAT (20%)


Description

Open toe smooth leather sandal with touch fastening man made cork wedge sole and beautiful embossed detailingSupple leather upper with embossed and perforated designTouch fastening side fittingComfortable open toe and back styleComfort padded anatomically shaped leather foot bed30mm low wedge heel

Specifications for Pembroke Sandal Female Brown UK Size 4
  • Gender
    Women
  • Fitting
    Standard
  • Lining Material
    Textile
  • Fastening Method
    Touch Fastening
  • Sole Material
    TPR
  • Heel Type
    Wedge
  • Heel Height
    30
  • Colour
    Brown
  • Upper Material
    Leather
  • Material
    Leather
  • Shoe Size
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome